Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male JIC to Male Pipe 45 Deg. Elbow
- Mfr # F5355X06X08
- Zoro # G503655605
product price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Key Features
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 2
NPT
Material
Steel
Fitting Thread Size 2
1/2-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F5355X06X08
- Zoro #
- G503655605
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Thread Size 2
- 1/2-14
- Hex Size
- 0.875
- Fitting Thread Size 1
- 9/16-18
- Hex Size (mm)
- 22.225
Details
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Standards
- Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Type 2
- NPT
- Material
- Steel
- Weight
- 0.17
- End 2 Connection Type
- Male
- End 1 Connection Type
- Male
- Adapter Type
- Elbow and Straights
- Body Material
- Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.