Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male JIC to Male Pipe 45 Degree Elbow
- Mfr # F5355X05X04
- Zoro # G203655660
product price:Â
$
3.15
/ea
Sold in multiples of 3 for
$9.45
Key Features
Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 2
NPT
Fitting Thread Size 1
1/2-20
Fitting Thread Type 1
JIC 37 Degrees Flare
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5355X05X04
- Zoro #
- G203655660
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Standards
- Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Type 2
- NPT
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Weight
- 0.07
- End 2 Connection Type
- Male
- Body Material
- Steel
- End 1 Connection Type
- Male
- Adapter Type
- Elbow and Straights
Dimensions
- Fitting Thread Size 1
- 1/2-20
- Hex Size
- 0.563
- Fitting Thread Size 2
- 1/4-18
- Hex Size (mm)
- 14.3002
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.