
Shop WORLD WIDE FITTINGS
See all product information
Male JIC to Male Pipe 90 Degree Elbow
Mfr # F5405X02X02
Zoro # G603654577
product price:Â $2.99
/ea
Sold in multiples of 3 for $8.97
Key Features
Fitting Thread Type 2
NPT
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Size 2
1/8-27
Hex Size
0.438
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F5405X02X02
Zoro #
G603654577
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
1/8-27
Hex Size
0.438
Fitting Thread Size 1
5/16-24
Hex Size (mm)
11.1252
Details
Fitting Thread Type 2
NPT
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Weight
0.04
Adapter Type
Elbow and Straights
Body Material
Steel
End 2 Connection Type
Male
End 1 Connection Type
Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.