Male JIC To Male Pipe Bulkhead Straight

  • Mfr # 2706X16X16
  • Zoro # G303654518
product price: 
$
10.99
/ea

Key Features

Fitting Thread Type 2
NPT
Fitting Thread Size 1
1-11-1/2
Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
JIC 37 Degrees Flare
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2706X16X16
Zoro #
G303654518
UPC #
-
Country of Origin
China
Fitting Thread Type 2
NPT
Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.694
Adapter Type
Elbow and Straights
Body Material
Steel
End 2 Connection Type
Male
End 1 Connection Type
Male

Dimensions

Fitting Thread Size 1
1-11-1/2
Overall Length
3.169
Fitting Thread Size 2
1-5/16-12
Hex Size
1.625
Hex Size (mm)
41.275
Overall Length (mm)
80.4926

Ratings & reviews