Male JIC To Male Pipe Bulkhead Straight

  • Mfr # 2706X24X24
  • Zoro # G303654440
product price: 
$
28.59
/ea

Key Features

Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
NPT
Hex Size
2.125
Fitting Thread Size 2
1-7/8-12
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2706X24X24
Zoro #
G303654440
UPC #
-
Country of Origin
China

Dimensions

Hex Size
2.125
Fitting Thread Size 2
1-7/8-12
Fitting Thread Size 1
1-1/2-11-1/2
Overall Length
3.437
Overall Length (mm)
87.2998
Hex Size (mm)
53.975

Details

Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
NPT
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Material
Steel
Weight
1.224
Body Material
Steel
End 2 Connection Type
Male
End 1 Connection Type
Male
Adapter Type
Elbow and Straights

Ratings & reviews