Shop WORLD WIDE FITTINGS

Male JIC To Male Pipe Bulkhead Straight With Locknut

  • Mfr # 2706X06X06LN
  • Zoro # G403653862

product price: 
$
4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Fitting Thread Size 1
3/8-18
Fitting Thread Type 2
NPT
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Steel
Fitting Thread Size 2
9/16-18
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2706X06X06LN
Zoro #
G403653862
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
3/8-18
Fitting Thread Size 2
9/16-18
Overall Length
2.184
Hex Size
0.813
Hex Size (mm)
20.6502
Overall Length (mm)
55.4736

Details

Fitting Thread Type 2
NPT
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Weight
0.1483
Body Material
Steel
Adapter Type
Elbow and Straights
End 2 Connection Type
Male
End 1 Hex
0.813
End 1 Hex (Metric)
20.6502
End 1 Connection Type
Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.