Male JIC to Male Pipe Straight Connector

  • Mfr # 5205X02X04
  • Zoro # G203654496
product price: 
$
2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Size 1
5/16-24
Fitting Thread Type 2
NPT
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Hex Size
0.625
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5205X02X04
Zoro #
G203654496
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
5/16-24
Hex Size
0.625
Fitting Thread Size 2
1/4-18
Overall Length
1.32
Overall Length (mm)
33.528
Hex Size (mm)
15.875

Details

Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
NPT
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Material
Steel
Weight
0.05
Body Material
Steel
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
End 2 Connection Type
Male

Ratings & reviews