Shop WORLD WIDE FITTINGS

Male JIC to Male Pipe Straight Connector

  • Mfr # 5205X05X04
  • Zoro # G903654642

product price: 
$
2.35
/ea
Sold in multiples of 5 for $11.75

Key Features

Hex Size
0.563
Material
Steel
Fitting Thread Type 2
NPT
Fitting Thread Size 2
1/4-18
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5205X05X04
Zoro #
G903654642
UPC #
-
Country of Origin
China
Material
Steel
Fitting Thread Type 2
NPT
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.06
End 2 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Steel
End 1 Connection Type
Male

Dimensions

Hex Size
0.563
Fitting Thread Size 2
1/4-18
Fitting Thread Size 1
1/2-20
Overall Length
1.42
Hex Size (mm)
14.3002
Overall Length (mm)
36.068

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.