Male JIC to Male Pipe Straight Connector

  • Mfr # 5205X32X24
  • Zoro # G403655743
product price: 
$
37.89
/ea

Key Features

Material
Steel
Fitting Thread Size 2
1-1/2-11-1/2
Fitting Thread Type 2
NPT
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Size 1
2-1/2-12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5205X32X24
Zoro #
G403655743
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
1-1/2-11-1/2
Fitting Thread Size 1
2-1/2-12
Overall Length
3.08
Hex Size
2.625
Hex Size (mm)
66.675
Overall Length (mm)
78.232

Details

Material
Steel
Fitting Thread Type 2
NPT
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
1.75
End 1 Connection Type
Male
End 2 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.