Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male O-Ring Boss Adjustable to Female O-Ring Boss to Female O-Ring Boss Tee
- Mfr # 6835X08X08X08
- Zoro # G603655185
product price:Â
$
19.99
/ea
Key Features
Hex Size
1.063
Fitting Thread Size 2
3/4-16
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Size 1
3/4-16
Fitting Thread Type 2
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6835X08X08X08
- Zoro #
- G603655185
- UPC #
- -
- Country of Origin
- China
- Standards
- Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Type 2
- SAE
- Material
- Steel
- Fitting Thread Type 1
- SAE
- Weight
- 0.44
- End 1 Connection Type
- Male Adjustable
- End 2 Connection Type
- Female
- Body Material
- Steel
- End 3 Thread
- 3/4-16
- Adapter Type
- Tee Adapters
- End 3 Style
- SAE
- End 3 Connection Type
- Female
Dimensions
- Hex Size
- 1.063
- Fitting Thread Size 2
- 3/4-16
- Fitting Thread Size 1
- 3/4-16
- Hex Size (mm)
- 27.0002
Description
This WORLD WIDE FITTINGS brand Male O-Ring Boss Adjustable to Female O-Ring Boss to Female O-Ring Boss Tee has a hex size of 1.063, fitting thread size 1 of 3/4-16, fitting thread type 1 of SAE, material of steel, fitting thread size 2 of 3/4-16, fitting thread type 2 of SAE, weight of 0.44, end 1 connection type of male adjustable, end 2 connection type of female, body material of steel, end 3 thread of 3/4-16, adapter type of tee adapters, end 3 style of SAE, end 3 connection type of female, and hex size (mm) of 27.0002.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.