
Male O-Ring Boss Adjustable to Female Pipe Swivel 90 Degree Elbow
Mfr # 9515X10X08
Zoro # G003653583
product price:Â $7.79
/eaKey Features
Fitting Thread Size 1
7/8-14
Fitting Thread Type 2
NPT Swivel
Fitting Thread Type 1
SAE
Hex Size
0.875
Fitting Thread Size 2
1/2-14
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9515X10X08
Zoro #
G003653583
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
7/8-14
Hex Size
0.875
Fitting Thread Size 2
1/2-14
Hex Size (mm)
22.225
Details
Fitting Thread Type 2
NPT Swivel
Fitting Thread Type 1
SAE
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Weight
0.39
Body Material
Steel
End 1 Hex (Metric)
25.4
End 2 Connection Type
Female
Adapter Type
Elbow and Straights
End 1 Connection Type
Male Adjustable
End 1 Hex
1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.