Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male O-Ring Boss Adjustable to Female Pipe Swivel 90 Degree Elbow
- Mfr # 9515X24X20
- Zoro # G503654646
product price:Â
$
81.85
/ea
Key Features
Fitting Thread Type 1
SAE
Hex Size
1.875
Fitting Thread Size 2
1-1/4-11-1/2
Fitting Thread Size 1
1-7/8-12
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9515X24X20
- Zoro #
- G503654646
- UPC #
- -
- Country of Origin
- China
- Fitting Thread Type 1
- SAE
- Standards
- Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Type 2
- NPT Swivel
- Material
- Steel
- Weight
- 2.234
- Adapter Type
- Elbow and Straights
- End 1 Hex (Metric)
- 47.625
- Body Material
- Steel
- End 1 Connection Type
- Male Adjustable
- End 1 Hex
- 1.875
- End 2 Connection Type
- Female
Dimensions
- Hex Size
- 1.875
- Fitting Thread Size 2
- 1-1/4-11-1/2
- Fitting Thread Size 1
- 1-7/8-12
- Hex Size (mm)
- 47.625
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.