Shop WORLD WIDE FITTINGS

Male O-Ring Boss to Female JIC Swivel Straight

  • Mfr # 9316X16X16
  • Zoro # G803654759

product price: 
$
10.15
/ea

Key Features

Material
Steel
Fitting Thread Size 2
1-5/16-12
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Fitting Thread Size 1
1-5/16-12
Overall Length
1.72
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9316X16X16
Zoro #
G803654759
UPC #
-
Country of Origin
China
Material
Steel
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
SAE
Weight
0.54
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
End 1 Hex
1.5
End 2 Connection Type
Female
End 1 Hex (Metric)
38.1
Body Material
Steel

Dimensions

Fitting Thread Size 2
1-5/16-12
Fitting Thread Size 1
1-5/16-12
Overall Length
1.72
Length
2.27
Hex Size
1.5
Overall Length (mm)
43.688
Hex Size (mm)
38.1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.