Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male O-Ring Boss to Female O-Ring Boss Straight
- Mfr # 6410X08X06
- Zoro # G703655627
product price:Â
$
1.99
/ea
Sold in multiples of 5 for
$9.95
Key Features
Fitting Thread Size 1
3/4-16
Material
Steel
Hex Size
0.875
Overall Length
1.16
Fitting Thread Type 1
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6410X08X06
- Zoro #
- G703655627
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Fitting Thread Type 1
- SAE
- Standards
- Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Type 2
- SAE
- Weight
- 0.124
- Adapter Type
- Elbow and Straights
- End 2 Connection Type
- Female
- Body Material
- Steel
- End 1 Connection Type
- Male
Dimensions
- Fitting Thread Size 1
- 3/4-16
- Hex Size
- 0.875
- Overall Length
- 1.16
- Fitting Thread Size 2
- 9/16-18
- Overall Length (mm)
- 29.464
- Hex Size (mm)
- 22.225
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.