Shop WORLD WIDE FITTINGS
See all product information
Create Account
Female O-Ring Boss to Female O-Ring Boss to Male O-Ring Boss Adjustable Tee
- Mfr # 6832X06X06X06
- Zoro # G503654844
product price:Â
$
10.39
/ea
Key Features
Fitting Thread Type 2
SAE
Material
Steel
Fitting Thread Type 1
SAE
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
End 3 Style
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6832X06X06X06
- Zoro #
- G503654844
- UPC #
- -
- Country of Origin
- China
- Fitting Thread Type 2
- SAE
- Material
- Steel
- Fitting Thread Type 1
- SAE
- Standards
- Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
- End 3 Style
- SAE
- End 1 Connection Type
- Female
- End 2 Connection Type
- Female
- End 3 Connection Type
- Male
- Body Material
- Steel
- Adapter Type
- Tee Adapters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.