Male O-Ring Boss to Female Pipe Straight Adapter

  • Mfr # 3269X10X04
  • Zoro # G403655231
product price: 
$
4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Fitting Thread Size 2
1/4-18
Hex Size
1
Overall Length
1.402
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3269X10X04
Zoro #
G403655231
UPC #
-
Country of Origin
China
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Fitting Thread Type 1
SAE
Fitting Thread Type 2
NPT
Weight
0.2173
Adapter Type
Elbow and Straights
End 2 Connection Type
Female
Body Material
Steel
End 1 Connection Type
Male

Dimensions

Fitting Thread Size 2
1/4-18
Hex Size
1
Overall Length
1.402
Fitting Thread Size 1
7/8-14
Hex Size (mm)
25.4
Overall Length (mm)
35.6108

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.