
Male O-Ring Boss to Female Pipe Straight Adapter
Mfr # 3269X10X12
Zoro # G403655194
product price:Â $6.35
/ea
Sold in multiples of 2 for $12.70
Key Features
Overall Length
1.7
Material
Steel
Fitting Thread Size 2
3/4-14
Fitting Thread Type 1
SAE
Hex Size
1.375
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3269X10X12
Zoro #
G403655194
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1.7
Fitting Thread Size 2
3/4-14
Hex Size
1.375
Fitting Thread Size 1
7/8-14
Hex Size (mm)
34.925
Overall Length (mm)
43.18
Details
Material
Steel
Fitting Thread Type 1
SAE
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT
Weight
0.426
End 1 Connection Type
Male
End 2 Connection Type
Female
Body Material
Steel
Adapter Type
Elbow and Straights
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.