
Male O-Ring Boss to Female Pipe Straight Adapter
Mfr # 3269X12X04
Zoro # G603655017
product price:Â $5.39
/ea
Sold in multiples of 2 for $10.78
Key Features
Fitting Thread Size 2
1/4-18
Fitting Thread Size 1
1-1/16-12
Fitting Thread Type 2
NPT
Material
Steel
Fitting Thread Type 1
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3269X12X04
Zoro #
G603655017
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
1/4-18
Fitting Thread Size 1
1-1/16-12
Hex Size
1.25
Overall Length
1.55
Hex Size (mm)
31.75
Overall Length (mm)
39.37
Details
Fitting Thread Type 2
NPT
Material
Steel
Fitting Thread Type 1
SAE
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
0.374
Body Material
Steel
End 2 Connection Type
Female
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.