Male O-Ring Boss to Female Pipe Straight Adapter

  • Mfr # 3269X12X08
  • Zoro # G803655084
product price: 
$
4.65
/ea
Sold in multiples of 2 for $9.30

Key Features

Fitting Thread Size 2
1/2-14
Overall Length
1.78
Fitting Thread Type 2
NPT
Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3269X12X08
Zoro #
G803655084
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
1/2-14
Overall Length
1.78
Hex Size
1.25
Fitting Thread Size 1
1-1/16-12
Overall Length (mm)
45.212
Hex Size (mm)
31.75

Details

Fitting Thread Type 2
NPT
Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 1
SAE
Weight
0.38
Body Material
Steel
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
End 2 Connection Type
Female

Ratings & reviews