Male O-Ring Boss to Female Pipe Straight Adapter

  • Mfr # 3269X20X12

  • Zoro # G303655386


product price:  $16.45
/ea

Key Features

Overall Length
1.876
Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Size 2
3/4-14
Hex Size
1.875
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3269X20X12
Zoro #
G303655386
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.876
Fitting Thread Size 2
3/4-14
Hex Size
1.875
Fitting Thread Size 1
1-5/8-12
Hex Size (mm)
47.625
Overall Length (mm)
47.6504

Details

Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT
Fitting Thread Type 1
SAE
Weight
0.602
End 1 Connection Type
Male
End 2 Connection Type
Female
Adapter Type
Elbow and Straights
Body Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.