Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male O-Ring Boss to Female Pipe Straight Adapter
- Mfr # 3269X24X20
- Zoro # G103655623
product price:Â
$
22.15
/ea
Key Features
Fitting Thread Size 1
1-7/8-12
Material
Steel
Fitting Thread Size 2
1-1/4-11-1/2
Fitting Thread Type 1
SAE
Hex Size
2.125
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3269X24X20
- Zoro #
- G103655623
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Thread Size 1
- 1-7/8-12
- Fitting Thread Size 2
- 1-1/4-11-1/2
- Hex Size
- 2.125
- Overall Length
- 2.131
- Hex Size (mm)
- 53.975
- Overall Length (mm)
- 54.1274
Details
- Material
- Steel
- Fitting Thread Type 1
- SAE
- Fitting Thread Type 2
- NPT
- Standards
- Steel pipe fitting fittings meet SAE J514 specifications.
- Weight
- 0.994
- End 2 Connection Type
- Female
- Adapter Type
- Elbow and Straights
- Body Material
- Steel
- End 1 Connection Type
- Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.