Shop WORLD WIDE FITTINGS

Male O-Ring Boss to Female Pipe Swivel Straight

  • Mfr # 9315X04X06
  • Zoro # G803654131

product price: 
$
3.75
/ea
Sold in multiples of 3 for $11.25

Key Features

Hex Size
0.688
Length
1.36
Material
Steel
Fitting Thread Type 2
NPT Swivel
Overall Length
1.15
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9315X04X06
Zoro #
G803654131
UPC #
-
Country of Origin
China
Material
Steel
Fitting Thread Type 2
NPT Swivel
Fitting Thread Type 1
SAE
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
0.09
End 1 Hex
0.875
End 1 Hex (Metric)
22.225
End 1 Connection Type
Male
End 2 Connection Type
Female
Body Material
Steel
Adapter Type
Elbow and Straights

Dimensions

Hex Size
0.688
Length
1.36
Overall Length
1.15
Fitting Thread Size 1
7/16-20
Fitting Thread Size 2
3/8-18
Overall Length (mm)
29.21
Hex Size (mm)
17.4752

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.