Shop WORLD WIDE FITTINGS
See all product information
Male O-Ring Boss to Female Pipe Swivel Straight
Mfr # 9315X10X06
Zoro # G803654421
product price:Â $4.55
/ea
Sold in multiples of 2 for $9.10
Key Features
Length
1.47
Fitting Thread Type 2
NPT Swivel
Fitting Thread Type 1
SAE
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Size 2
3/8-18
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9315X10X06
Zoro #
G803654421
UPC #
-
Country of Origin
China
Dimensions
Length
1.47
Fitting Thread Size 2
3/8-18
Hex Size
1
Overall Length
1.26
Fitting Thread Size 1
7/8-14
Hex Size (mm)
25.4
Overall Length (mm)
32.004
Details
Fitting Thread Type 2
NPT Swivel
Fitting Thread Type 1
SAE
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Weight
0.21
Body Material
Steel
Adapter Type
Elbow and Straights
End 1 Hex
0.875
End 2 Connection Type
Female
End 1 Connection Type
Male
End 1 Hex (Metric)
22.225
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.