Shop WORLD WIDE FITTINGS

Male O-Ring Boss to Female Pipe Swivel Straight

  • Mfr # 9315X10X08
  • Zoro # G403654296

product price: 
$
4.65
/ea
Sold in multiples of 2 for $9.30

Key Features

Length
1.61
Fitting Thread Size 1
7/8-14
Fitting Thread Type 1
SAE
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Overall Length
1.33
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9315X10X08
Zoro #
G403654296
UPC #
-
Country of Origin
China
Fitting Thread Type 1
SAE
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Fitting Thread Type 2
NPT Swivel
Weight
0.214
End 1 Connection Type
Male
End 1 Hex (Metric)
25.4
Adapter Type
Elbow and Straights
End 2 Connection Type
Female
End 1 Hex
1
Body Material
Steel

Dimensions

Length
1.61
Fitting Thread Size 1
7/8-14
Overall Length
1.33
Fitting Thread Size 2
1/2-14
Hex Size
1
Overall Length (mm)
33.782
Hex Size (mm)
25.4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.