Male O-Ring Boss to Male British Standard Pipe Parallel Straight

  • Mfr # 7062X06X04

  • Zoro # G903653812


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Fitting Thread Size 2
1/4-19
Fitting Thread Size 1
9/16-18
Hex Size
0.748
Material
Steel
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7062X06X04
Zoro #
G903653812
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
1/4-19
Fitting Thread Size 1
9/16-18
Hex Size
0.748
Overall Length
1.102
Overall Length (mm)
27.9908
Hex Size (mm)
18.9992

Details

Material
Steel
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Fitting Thread Type 2
BSPP
Fitting Thread Type 1
SAE
End 2 Connection Type
Male
Body Material
Steel
End 1 Connection Type
Male
Adapter Type
Elbow and Straights

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.