Male O-Ring Boss to Male O-Ring Boss Adjustable Straight Union

  • Mfr # 5314X08X08
  • Zoro # G203655165
product price: 
$
3.89
/ea
Sold in multiples of 2 for $7.78

Key Features

Fitting Thread Size 1
3/4-16
Hex Size
0.875
Fitting Thread Size 2
3/4-16
Material
Steel
Fitting Thread Type 2
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5314X08X08
Zoro #
G203655165
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
3/4-16
Hex Size
0.875
Fitting Thread Size 2
3/4-16
Overall Length
1.76
Hex Size (mm)
22.225
Overall Length (mm)
44.704

Details

Material
Steel
Fitting Thread Type 2
SAE
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
SAE
Weight
0.186
End 1 Hex (Metric)
22.225
End 1 Hex
0.875
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
Body Material
Steel
End 2 Connection Type
Male Adjustable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.