Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male Pipe to Female Flat Face O-Ring Swivel Straight
- Mfr # FS6505X12X12
- Zoro # G603655970
product price:Â
$
16.35
/ea
Key Features
Fitting Gender
Male
Fitting Thread Type 2
ORFS
Material
Steel
Fitting Thread Type 1
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FS6505X12X12
- Zoro #
- G603655970
- UPC #
- -
- Country of Origin
- China
Details
- Fitting Gender
- Male
- Fitting Thread Type 2
- ORFS
- Material
- Steel
- Fitting Thread Type 1
- NPT
- Standards
- Steel pipe fitting fittings meet SAE J514 specifications.
- End 1 Connection Type
- Male
- End 2 Connection Type
- Female Swivel
- Body Material
- Steel
- Adapter Type
- Elbow and Straights
- End Style
- ORFS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.