Shop WORLD WIDE FITTINGS

Male Pipe to Female JIC Swivel Straight

  • Mfr # 9100X04X04
  • Zoro # G303655072

product price: 
$
2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Overall Length
1.2
Fitting Thread Type 1
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9100X04X04
Zoro #
G303655072
UPC #
-
Country of Origin
China
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
NPT
Weight
0.06
End 1 Connection Type
Male
End 1 Hex
0.563
Body Material
Steel
End 1 Hex (Metric)
14.3002
End 2 Connection Type
Female
Adapter Type
Elbow and Straights

Dimensions

Overall Length
1.2
Hex Size
0.563
Fitting Thread Size 1
1/4-18
Fitting Thread Size 2
7/16-20
Length
1.55
Overall Length (mm)
30.48
Hex Size (mm)
14.3002

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.