Male Pipe to Female JIC Swivel Straight

  • Mfr # 9100X04X05
  • Zoro # G503655490
product price: 
$
4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Fitting Thread Size 1
1/4-18
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Hex Size
0.563
Fitting Thread Type 1
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9100X04X05
Zoro #
G503655490
UPC #
-
Country of Origin
China
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Fitting Thread Type 1
NPT
Material
Steel
Weight
0.0756
End 1 Connection Type
Male
Body Material
Steel
End 2 Connection Type
Female
End 1 Hex
0.625
Adapter Type
Elbow and Straights
End 1 Hex (Metric)
15.875

Dimensions

Fitting Thread Size 1
1/4-18
Hex Size
0.563
Length
1.64
Fitting Thread Size 2
1/2-20
Overall Length
1.26
Overall Length (mm)
32.004
Hex Size (mm)
14.3002

Ratings & reviews