Male Pipe to Female Pipe 90 Degree Street Elbow
- Mfr # F3409X24X24
- Zoro # G803656128
product price:Â
$
61.59
/ea
Key Features
Hex Size
2.56
Material
Steel
Fitting Thread Type 2
NPT
Fitting Thread Size 2
1-1/2-11-1/2
Fitting Thread Type 1
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F3409X24X24
- Zoro #
- G803656128
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hex Size
- 2.56
- Fitting Thread Size 2
- 1-1/2-11-1/2
- Fitting Thread Size 1
- 1-1/2-11-1/2
- Hex Size (mm)
- 65.024
Details
- Material
- Steel
- Fitting Thread Type 2
- NPT
- Fitting Thread Type 1
- NPT
- Standards
- Steel pipe fitting fittings meet SAE J514 specifications.
- Weight
- 3.83
- Body Material
- Steel
- Adapter Type
- Elbow and Straights
- End 2 Connection Type
- Female
- End 1 Connection Type
- Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.