
Male Pipe to Female Pipe Reducer Bushing
Mfr # 3109X06X02
Zoro # G103655128
product price:Â $1.39
/ea
Sold in multiples of 7 for $9.73
Key Features
Fitting Thread Size 2
1/8-27
Fitting Thread Size 1
3/8-18
Fitting Thread Type 2
NPT
Fitting Thread Type 1
NPT
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3109X06X02
Zoro #
G103655128
UPC #
-
Country of Origin
United States
Dimensions
Fitting Thread Size 2
1/8-27
Fitting Thread Size 1
3/8-18
Hex Size
0.75
Overall Length
0.85
Hex Size (mm)
19.05
Overall Length (mm)
21.59
Details
Fitting Thread Type 2
NPT
Fitting Thread Type 1
NPT
Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
0.0627
End 2 Connection Type
Female
End 1 Connection Type
Male
Body Material
Steel
Adapter Type
Elbow and Straights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.