Male Pipe to Female Pipe Reducer Bushing

  • Mfr # 3109X12X06

  • Zoro # G503654936


product price:  $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Fitting Thread Size 2
3/8-18
Fitting Thread Type 1
NPT
Hex Size
1.125
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Size 1
3/4-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3109X12X06
Zoro #
G503654936
UPC #
-
Country of Origin
United States

Dimensions

Fitting Thread Size 2
3/8-18
Hex Size
1.125
Fitting Thread Size 1
3/4-14
Overall Length
1.17
Overall Length (mm)
29.718
Hex Size (mm)
28.575

Details

Fitting Thread Type 1
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT
Material
Steel
Weight
0.18
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
End 2 Connection Type
Female
Body Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.