Male Pipe to Female Pipe Reducer Bushing

  • Mfr # 3109X16X04

  • Zoro # G103655494


product price:  $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Fitting Thread Size 1
1-11-1/2
Hex Size
1.375
Fitting Thread Size 2
1/4-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3109X16X04
Zoro #
G103655494
UPC #
-
Country of Origin
United States

Dimensions

Fitting Thread Size 1
1-11-1/2
Hex Size
1.375
Fitting Thread Size 2
1/4-18
Overall Length
1.36
Overall Length (mm)
34.544
Hex Size (mm)
34.925

Details

Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Fitting Thread Type 2
NPT
Fitting Thread Type 1
NPT
Weight
0.372
End 2 Connection Type
Female
Adapter Type
Elbow and Straights
Body Material
Steel
End 1 Connection Type
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.