Shop WORLD WIDE FITTINGS

Male Pipe To Female Pipe Swivel 90 Deg. Stainless Steel

  • Mfr # 1501X04X04SS

  • Zoro # G800452280


product price:  $26.75
/ea

Key Features

Fitting Thread Size 2
1/4-18
Material
Stainless Steel
Fitting Thread Type 2
NPT Swivel
Fitting Thread Size 1
1/4-18
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1501X04X04SS
Zoro #
G800452280
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
1/4-18
Fitting Thread Size 1
1/4-18
Hex Size
0.563
Hex Size (mm)
14.3002

Details

Material
Stainless Steel
Fitting Thread Type 2
NPT Swivel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
NPT
End 2 Connection Type
Female
Body Material
Stainless Steel
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
End 1 Hex
0.688
End 1 Hex (Metric)
17.4752

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.