Shop WORLD WIDE FITTINGS

Male Pipe To Female Pipe Swivel Straight

  • Mfr # 9205X16X12
  • Zoro # G803655596

product price: 
$
9.59
/ea

Key Features

Fitting Thread Type 1
NPT
Length
1.94
Overall Length
1.94
Fitting Thread Size 2
3/4-14
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9205X16X12
Zoro #
G803655596
UPC #
-
Country of Origin
China
Fitting Thread Type 1
NPT
Material
Steel
Fitting Thread Type 2
NPT Swivel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
0.48
End 2 Connection Type
Female
Adapter Type
Elbow and Straights
Body Material
Steel
End 1 Hex (Metric)
31.75
End 1 Hex
1.25
End 1 Connection Type
Male

Dimensions

Length
1.94
Overall Length
1.94
Fitting Thread Size 2
3/4-14
Hex Size
1.5
Fitting Thread Size 1
1-11-1/2
Hex Size (mm)
38.1
Overall Length (mm)
49.276

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.