Male Pipe To Female Pipe Swivel Straight Stainless

  • Mfr # 1404X02X02SS
  • Zoro # G600452473
product price: 
$
11.49
/ea

Key Features

Overall Length
0.94
Fitting Thread Size 1
1/8-27
Fitting Thread Type 1
NPT
Hex Size
0.563
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1404X02X02SS
Zoro #
G600452473
UPC #
-
Country of Origin
China
Fitting Thread Type 1
NPT
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 2
NPT Swivel
Material
Stainless Steel
Weight
0.04
End 1 Connection Type
Male
Body Material
Stainless Steel
Adapter Type
Elbow and Straights
End 1 Hex
0.563
End 2 Connection Type
Female
End 1 Hex (Metric)
14.3002

Dimensions

Overall Length
0.94
Fitting Thread Size 1
1/8-27
Hex Size
0.563
Length
0.94
Fitting Thread Size 2
1/8-27
Hex Size (mm)
14.3002
Overall Length (mm)
23.876

Ratings & reviews