Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male Pipe to Female Pipe Swivel to Female Pipe Swivel Branch Tee
- Mfr # 9605X02X02X02
- Zoro # G103654534
product price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Key Features
Material
Steel
Fitting Thread Size 2
1/8-27
Fitting Thread Size 1
1/8-27
Fitting Thread Type 2
NPT Swivel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9605X02X02X02
- Zoro #
- G103654534
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Fitting Thread Type 2
- NPT Swivel
- Standards
- Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Type 1
- NPT
- Weight
- 0.08
- End 3 Style
- NPT Swivel
- Adapter Type
- Tee Adapters
- End 3 Connection Type
- Female
- End 1 Connection Type
- Male
- End 2 Connection Type
- Female
- End 3 Thread
- 1/8-27
- End 2 Hex (Metric)
- 14.224
- End 1 Hex
- 0.56
- End 2 Hex
- 0.56
- Body Material
- Steel
- End 1 Hex (Metric)
- 14.224
Dimensions
- Fitting Thread Size 2
- 1/8-27
- Fitting Thread Size 1
- 1/8-27
- Hex Size
- 0.44
- Hex Size (mm)
- 11.176
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.