Shop WORLD WIDE FITTINGS
See all product information
Male Pipe to Female Pipe to Female Pipe Run Tee
Mfr # F3759X02X02X02
Zoro # G303655027
product price:Â $4.15
/ea
Sold in multiples of 3 for $12.45
Key Features
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 1
NPT
Material
Steel
Fitting Thread Type 2
NPT
Fitting Thread Size 2
1/8-27
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F3759X02X02X02
Zoro #
G303655027
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
1/8-27
Fitting Thread Size 1
1/8-27
Hex Size
0.56
Hex Size (mm)
14.224
Details
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 1
NPT
Material
Steel
Fitting Thread Type 2
NPT
Weight
0.076
Adapter Type
Tee Adapters
End 2 Connection Type
Female
End 3 Thread
1/8-27
End 3 Style
NPT
End 1 Connection Type
Male
End 3 Connection Type
Female
Body Material
Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.