Male Pipe to Male British Standard Pipe Parallel Straight Adapter

  • Mfr # 7032X02X02

  • Zoro # G603654188


product price:  $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Material
Steel
Fitting Thread Type 2
BSPP
Overall Length
0.915
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Fitting Thread Size 2
1/8-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7032X02X02
Zoro #
G603654188
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.915
Fitting Thread Size 2
1/8-28
Fitting Thread Size 1
1/8-27
Hex Size
0.551
Overall Length (mm)
23.241
Hex Size (mm)
13.9954

Details

Material
Steel
Fitting Thread Type 2
BSPP
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Fitting Thread Type 1
NPT
End 1 Connection Type
Male
End 2 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.