Male Pipe to Male British Standard Pipe Parallel Straight Adapter

  • Mfr # 7032X04X02

  • Zoro # G203654274


product price:  $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Hex Size
0.551
Fitting Thread Type 2
BSPP
Fitting Thread Type 1
NPT
Fitting Thread Size 2
1/8-28
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7032X04X02
Zoro #
G203654274
UPC #
-
Country of Origin
China

Dimensions

Hex Size
0.551
Fitting Thread Size 2
1/8-28
Fitting Thread Size 1
1/4-18
Overall Length
1.145
Hex Size (mm)
13.9954
Overall Length (mm)
29.083

Details

Fitting Thread Type 2
BSPP
Fitting Thread Type 1
NPT
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Material
Steel
End 2 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Steel
End 1 Connection Type
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.