
Male Pipe to Male British Standard Pipe Parallel Straight Adapter
Mfr # 7032X06X06
Zoro # G703654101
product price:Â $3.89
/ea
Sold in multiples of 2 for $7.78
Key Features
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Fitting Thread Size 1
3/8-18
Fitting Thread Size 2
3/8-19
Fitting Thread Type 1
NPT
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7032X06X06
Zoro #
G703654101
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
3/8-18
Fitting Thread Size 2
3/8-19
Overall Length
1.365
Hex Size
0.866
Overall Length (mm)
34.671
Hex Size (mm)
21.9964
Details
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Fitting Thread Type 1
NPT
Material
Steel
Fitting Thread Type 2
BSPP
End 2 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Steel
End 1 Connection Type
Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.