
Male Pipe to Male British Standard Pipe Parallel Straight Adapter
Mfr # 7032X12X12
Zoro # G103654060
product price:Â $6.95
/ea
Sold in multiples of 2 for $13.90
Key Features
Fitting Thread Size 1
3/4-14
Material
Steel
Overall Length
1.87
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Fitting Thread Type 2
BSPP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7032X12X12
Zoro #
G103654060
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
3/4-14
Overall Length
1.87
Hex Size
1.26
Fitting Thread Size 2
3/4-14
Overall Length (mm)
47.498
Hex Size (mm)
32.004
Details
Material
Steel
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Fitting Thread Type 2
BSPP
Fitting Thread Type 1
NPT
Adapter Type
Elbow and Straights
Body Material
Steel
End 1 Connection Type
Male
End 2 Connection Type
Male
Description
This WORLD WIDE FITTINGS Male Pipe to Male British Standard Pipe Parallel Straight Adapter is made of steel and has a fitting thread size 1 of 3/4-14, a fitting thread type 2 of BSPP, a fitting thread type 1 of NPT, a hex size of 1.26, a fitting thread size 2 of 3/4-14, an adapter type of elbow and straights, a body material of steel, an end 1 connection type of male, an end 2 connection type of male, an overall length of 1.87, an overall length (mm) of 47.498, and a hex size (mm) of 32.004.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.