
Male Pipe to Male Pipe 45 Deg. Elbow
Mfr # 5501X20X20
Zoro # G603654805
product price:Â $22.75
/eaKey Features
Fitting Thread Type 1
NPT
Hex Size
1.63
Fitting Thread Size 1
1-1/4-11-1/2
Material
Steel
Fitting Thread Type 2
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5501X20X20
Zoro #
G603654805
UPC #
-
Country of Origin
China
Dimensions
Hex Size
1.63
Fitting Thread Size 1
1-1/4-11-1/2
Fitting Thread Size 2
1-1/4-11-1/2
Hex Size (mm)
41.402
Details
Fitting Thread Type 1
NPT
Material
Steel
Fitting Thread Type 2
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
0.7848
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
Body Material
Steel
End 2 Connection Type
Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.