
Male Pipe to Male Pipe Hex Nipple
Mfr # 3069X02X02
Zoro # G403654784
product price:Â $0.90
/ea
Sold in multiples of 11 for $9.90
Key Features
Fitting Thread Size 2
1/8-27
Fitting Thread Type 2
NPT
Overall Length
1.06
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3069X02X02
Zoro #
G403654784
UPC #
-
Country of Origin
United States
Dimensions
Fitting Thread Size 2
1/8-27
Overall Length
1.06
Fitting Thread Size 1
1/8-27
Hex Size
0.44
Overall Length (mm)
26.924
Hex Size (mm)
11.176
Details
Fitting Thread Type 2
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Fitting Thread Type 1
NPT
Weight
0.0274
End 2 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Steel
End 1 Connection Type
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.