
Male Pipe to Male Pipe Hex Nipple
Mfr # 3069X12X12
Zoro # G303654785
product price:Â $3.35
/ea
Sold in multiples of 3 for $10.05
Key Features
Fitting Thread Size 2
3/4-14
Hex Size
1.13
Material
Steel
Fitting Thread Size 1
3/4-14
Fitting Thread Type 2
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3069X12X12
Zoro #
G303654785
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
3/4-14
Hex Size
1.13
Fitting Thread Size 1
3/4-14
Overall Length
1.96
Overall Length (mm)
49.784
Hex Size (mm)
28.702
Details
Material
Steel
Fitting Thread Type 2
NPT
Fitting Thread Type 1
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
0.24
Body Material
Steel
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
End 2 Connection Type
Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.