Male Pipe to Male Pipe Hex Nipple

  • Mfr # 3069X24X24

  • Zoro # G803655312


product price:  $16.65
/ea

Key Features

Fitting Thread Type 1
NPT
Fitting Thread Size 2
1-1/2-11-1/2
Fitting Thread Type 2
NPT
Fitting Thread Size 1
1-1/2-11-1/2
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3069X24X24
Zoro #
G803655312
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
1-1/2-11-1/2
Fitting Thread Size 1
1-1/2-11-1/2
Hex Size
2
Overall Length
2.61
Overall Length (mm)
66.294
Hex Size (mm)
50.8

Details

Fitting Thread Type 1
NPT
Fitting Thread Type 2
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Weight
0.8
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Steel
End 2 Connection Type
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.