Shop WORLD WIDE FITTINGS
See all product information
Male Pipe to Male Pipe to Female Pipe Branch Tee
Mfr # 5601X24X24X24
Zoro # G703655245
product price:Â $65.65
/eaKey Features
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Hex Size
2.562
Fitting Thread Type 1
NPT
Fitting Thread Size 2
1-1/2-11-1/2
Fitting Thread Type 2
NPT
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5601X24X24X24
Zoro #
G703655245
UPC #
-
Country of Origin
China
Dimensions
Hex Size
2.562
Fitting Thread Size 2
1-1/2-11-1/2
Fitting Thread Size 1
1-1/2-11-1/2
Hex Size (mm)
65.0748
Details
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 1
NPT
Fitting Thread Type 2
NPT
Material
Steel
Weight
4.2
Body Material
Steel
End 3 Style
NPT
End 3 Connection Type
Female
End 2 Connection Type
Male
Adapter Type
Tee Adapters
End 1 Connection Type
Male
End 3 Thread
1-1/2-11-1/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.