Zoro Homepage

O-Ring Hex Plug Stainless Steel

  • Mfr # 6408X08SS

  • Zoro # G300452018


product price: $10.99
/ea

Key Features

Fitting Thread Size 1
3/4-16
Material
Stainless Steel
Overall Length
0.8
Fitting Thread Type 1
SAE
Hex Size
0.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6408X08SS
Zoro #
G300452018
UPC #
-
Country of Origin
United States

Dimensions

Fitting Thread Size 1
3/4-16
Overall Length
0.8
Hex Size
0.875
Hex Size (mm)
22.225
Overall Length (mm)
20.32

Details

Material
Stainless Steel
Fitting Thread Type 1
SAE
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Adapter Type
Plugs
End 1 Connection Type
Male
Body Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.