
O-Ring Hex Plug Stainless Steel
Mfr # 6408X16SS
Zoro # G500452184
product price: $22.65
/eaKey Features
Material
Stainless Steel
Hex Size
1.5
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Size 1
1-5/16-12
Fitting Thread Type 1
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6408X16SS
Zoro #
G500452184
UPC #
-
Country of Origin
China
Dimensions
Hex Size
1.5
Fitting Thread Size 1
1-5/16-12
Overall Length
1.12
Overall Length (mm)
28.448
Hex Size (mm)
38.1
Details
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
SAE
Body Material
Stainless Steel
End 1 Connection Type
Male
Adapter Type
Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.