ORFS Mechanical Sleeve Stainless Steel

  • Mfr # FS0319X04SSPF

  • Zoro # G000452028


product price:  $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Fitting Gender
Male
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
ORFS
Overall Length
0.295
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS0319X04SSPF
Zoro #
G000452028
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.295
Overall Length (mm)
7.493

Details

Fitting Gender
Male
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
ORFS
Body Material
Stainless Steel
End 1 Connection Type
Male
Adapter Type
Ferrules & Sleeves
End Style
ORFS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.